Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Prescription Bottles

4.00 (3)
Materials (cap)
PE
Bore Diameter (phi mm)
16.3
Material (Body)
PP
...see all>
Product Options
ADD TO CART
Color (Body) Color (Cap) Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Color (Cap) Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Semitransparent White 46 x 100 60 1Box(20PC) 1 D-60 46750663 14.99 SGD
In stock
Semitransparent White 56 x 168 200 1Box(10PC) 1 D-200 46750681 12.99 SGD
In stock
Semitransparent White 63 x 189 300 1Box(10PC) 1 D-300 46750697 43.99 SGD
Shipped after 2018-07-04
Semitransparent White 76 x 200 500 1Box(10PC) 1 D-500 46750706 24.99 SGD
Shipped after 2018-06-29
Semitransparent White 33 x 83.5 30 1Box(20PC) 1 D-30 46750654 11.99 SGD
In stock
Semitransparent White 50 x 126 100 1Box(20PC) 1 D-100 46750672 19.99 SGD
In stock
- - 56x168 200 1box(100pc) 1 6405 56152233 139.99 SGD
Shipped after 2018-07-04
- - 33x83.5 30 1box(200pc) 1 6401 56152206 329.99 SGD
Shipped after 2018-07-04
- - 46x100 60 1box(200pc) 1 6402 56152215 339.99 SGD
Shipped after 2018-07-04
- - 50x126 100 1box(100pc) 1 6403 56152224 129.99 SGD
Shipped after 2018-07-04
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used for storage of cosmetic materials
4
From Japan
On 2017-06-12 15:43:30
It is easy to use with memory. There was a burr on a part of the inner lid. I was a little scared with my hand trying to break, but I guessed somewhat that such things would mix.
This review is about item#46750672.
When you want to use a small amount of solvent, 1 drop, 2 drops of paint
3
From Japan
On 2017-04-29 20:04:10
When the mouth of the bottle is turned downwards, the amount of liquid coming out is too large to control. When you want to put out a large amount, you just have to hold the bottle, so I think that it is okay for the mouth to be a bit smaller as it is a small amount to put out.
This review is about item#46750663.
Shipment of liquid products
5
From Japan
On 2015-01-15 14:19:13
It is cheap and very handy. I hope it will ship a little more soon.
This review is about item#46750672.

Related Products