Buy more than* S$200* and get FREE SHIPPING

Nasal Dropper, Spray

4.00 (1)
Color (Body)
Semitransparent
Color (Cap)
Blue
Material (Nozzle)
PE
Materials (cap)
PE
Bore Diameter (phi mm)
9.9
Material (Body)
PP
...see all>
Product Options
ADD TO CART
Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30x73 15 1Box(10PC) 1 15cc 46751302 4.99 SGD
In stock
40x86 30 1Box(10PC) 1 30cc 46751311 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Nasal splitting
4
From Japan
On 2015-11-18 15:15:05
I am satisfied because I can spray well. I think that it is more convenient to use with 5 cc or 10 cc scale.
This review is about item#46751302.

Related Products