Buy more than* S$200* and get FREE SHIPPING

Eye Drop Bottle A

4.20 (20)
Color (Body)
Semitransparent
Color (Cap)
Blue
Material (Nozzle)
PE
Materials (cap)
PE
Bore Diameter (phi mm)
9.9
Sterilization
None
Material (Body)
PP
...see all>
Product Options
ADD TO CART
Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21x60 10 1Box(10PC) 1 10cc 46750864 2.99 SGD
Shipped after 2018-04-23
24x71.5 20 1Box(10PC) 1 20cc 46750873 3.99 SGD
Shipped after 2018-04-23
17x38 3 1Box(10PC) 1 3cc 46750846 2.99 SGD
Shipped after 2018-04-23
19x43 5 1Box(10PC) 1 5cc 46750855 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 11
4 star 6
3 star 1
2 star 0
1 star 2
Review Rating: 4.20
20 Customer Reviews
The reviews are automatic translation.
Weighing liquid · Mobile
4
From Japan
On 2018-03-15 17:03:37
It is convenient because we can check the liquid weighing by the number of drops. It is saved when there is 30 ml.
This review is about item#46750873.
Storage of silicon liquid
5
From Japan
On 2018-03-07 10:38:53
I am using it for the fingerprint prevention silicon liquid reserved for the car navigation screen. Because it uses only about one enemy in one use, leaving a large amount of this product in a car is somewhat worse if it considers degradation, so it is saved if there is this. For now it does not leak, it is stable.
This review is about item#46750846.
Used for liquid creation of VAPE
5
From Japan
On 2017-10-14 01:01:57
The hardness of the main body is also exactly good, because the inner cap is also easy to install and easy to remove, It is easy to inject flavor and glycerin. Because the price is also cheap, it is excellent in COSPA.
This review is about item#46750855.
Science class
4
From Japan
On 2017-06-26 22:15:50
I am glad that it is just usable. I could not open the lid for children, so I would appreciate it if you could devise a bit more.
This review is about item#46750864.
Subdivision of liquid
5
From Japan
On 2017-06-01 14:20:13
I thought that it could be used for a long time, I bought this one. What will happen after trying it later.
This review is about item#46750873.
Used for aroma blended container
5
From Japan
On 2017-03-04 16:14:46
It is very convenient because it can be used in single drops as a container when blended with aroma oil.
This review is about item#46750855.
Sample of lotion
5
From Japan
On 2016-12-22 18:31:37
The price of the container is cheap, both the inner lid and the outer lid are easy to use because there is no liquid leakage.
This review is about item#46750864.
Bring your climbing with liquids
1
From Japan
On 2016-11-18 18:03:07
Three types of 10 cc / 5 cc / 3 cc are purchased, but 5 cc of things are not leaked when putting liquid such as edible oil and insect repellent. 10cc objects will not leak.
This review is about item#46750855.
Sample container
5
From Japan
On 2016-09-29 21:26:46
Even small it will tightly close and will not leak. Even when transferring, it will not collapse and can be replaced with confidence.
This review is about item#46750846.
Subdivision of goods
5
From Japan
On 2016-09-29 16:26:34
Cost performance is good.
This review is about item#46750864.

Related Products