Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eye Drop Bottle C Screw Nozzle

4.64 (14)
Color (Cap)
Blue
Material (Nozzle)
PE
Materials (cap)
PE
Bore Diameter (phi mm)
9.9
Sterilization
None
Material (Body)
PP
...see all>
Product Options
ADD TO CART
Capacity (mL) Color (Body) Cylinder Diameter x Height (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Color (Body) Cylinder Diameter x Height (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Semitransparent 21x69 1Box(10PC) 1 10cc 46750907 3.99 SGD
In stock
5 Translucence 19x52.5 1Box(10PC) 1 5cc 46750891 2.99 SGD
In stock
20 Translucence 24x82 1Box(10PC) 1 20cc 46750916 4.99 SGD
In stock
3 Translucence 17x46.5 1Box(10PC) 1 3cc 46750882 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Subdivision of medicine
5
From Japan
On 2017-10-10 13:06:08
Various sizes and easy to use. We will also purchase.
This review is about item#46750916.
Oil supply
3
From Japan
On 2017-07-17 16:00:16
Whether the material is not suitable, if you store with petroleum oil, the lid melts and sticks to the main body. Since I used it by changing the purpose to the front, I am reflective.
This review is about item#46750916.
Filled with coating agent
4
From Japan
On 2017-05-25 12:11:10
I was also satisfied with the function in a firm build more than I thought. I would like to use it for samples as well.
This review is about item#46750907.
Weighing liquid fertilizer
5
From Japan
On 2017-04-24 19:34:11
When using, it is used for weighing because it absorbs about 1 ml with 3 ml stuff. We do not have to be precise Weighing has become easier. I would like to try something of other capacity.
This review is about item#46750882.
Authoring of VAPE Liquid
4
From Japan
On 2017-03-24 15:08:16
There is no leak in normal use, but it does not matter at all. When the lid is tightly tightened, the middle white lid part ruptures. Except for that, it was a very good item.
This review is about item#46750891.
It was made into a container of adhesive
5
From Japan
On 2017-03-10 23:57:42
It is reasonable and easy to use. If there is light shielding, it can be used for ultraviolet curing adhesive.
This review is about item#46750916.
Used to create liquid e-cigarettes
4
From Japan
On 2017-02-28 18:56:32
Bottle bottle is also appropriate hardness and no problem. There is no problem with the blue cap. Although it is generally good usability, it is sometimes ruptured from the corner part and sometimes cracked even though the white nozzle parts in the middle part were not tightened with so strong power, the price is also cheap and it is almost disposable though only kore Sorry.
This review is about item#46750907.
Subdivision
5
From Japan
On 2017-02-01 13:13:33
In order to use it many times, this screw type nozzle is very convenient to use.
This review is about item#46750891.
As an adhesive container for paper crafting
5
From Japan
On 2016-10-13 12:11:18
Since it uses an adhesive to put it out, there is a risk that the adhesive may jump out of each nozzle unless it is screw type when pushing out with a strong force. If this product is a screw type nozzle it seems to be safe to use.
This review is about item#46750891.
Pet medication
5
From Japan
On 2016-02-26 16:05:51
The container itself is easier to use because it is a screw-in type, as compared to an eye drop container that you receive at an animal hospital, and it is good to use. I think that it is suitable not only for original use but also for carrying and sauce and dressing.
This review is about item#46750907.

Related Products