Buy more than* S$200* and get FREE SHIPPING

Plastic Boddle, Blue Cap

3.67 (6)
Color (Body)
White
Materials (cap)
PP
Material (Body)
PP
...see all>
Product Options
ADD TO CART
Color (Cap) Cylinder Diameter x Height (phi mm x mm) Bore Diameter (phi mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Cap) Cylinder Diameter x Height (phi mm x mm) Bore Diameter (phi mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aqua 66x48 58.2 100 1Box(50PC) 1 100cc 46750977 80.99 SGD
In stock
Aqua 55x35 48.4 50 1Box(50PC) 1 50cc 46750961 31.99 SGD
In stock
Aqua 43x36 36.8 30 1Box(50PC) 1 30cc 46750952 17.99 SGD
In stock
Aqua 43x25.5 36.8 20 1Box(100PC) 1 20cc 46750943 26.99 SGD
In stock
Light blue 29x17 23.1 5 1Box(100PC) 1 5cc 46750925 13.99 SGD
In stock
Light blue 36x18.5 30.2 10 1Box(100PC) 1 10cc 46750934 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Cosmetic sample
4
From Japan
On 2016-12-10 10:11:02
I always use it, but it is good to have a white lid. Quality is no problem.
This review is about item#46750934.
Grease subdivision
5
From Japan
On 2016-03-10 15:23:19
It is used for subdivision of grease for bicycles. In the case of soft grease it seeps out, so the sealability is not problematic if it is hardness grease of moderate degree.
This review is about item#46750934.
Put cream
2
From Japan
On 2016-01-29 15:52:02
Than thought, the material is thin
This review is about item#46750934.
hearing aid
2
From Japan
On 2015-02-20 14:49:51
I want a little smaller inner diameter 60 the same diameter 63 the height 70 mm.
This review is about item#46750977.
It is used for cosmetic samples.
4
From Japan
On 2014-09-18 13:16:44
Since I was using a container of a different manufacturer originally, I use it the same way. It is good if there is a product of white lid if possible. Shape and others are satisfactory.
This review is about item#46750934.
Dye subdivision
5
From Japan
On 2014-01-28 20:39:35
About 5 g each time I use it as dye stuff, but it was reasonable size. Next time I would like to arrange sizes up a notch. The price is also reasonable and I appreciate it. Thank you very much.
This review is about item#46750934.

Related Products