Buy more than* S$200* and get FREE SHIPPING

PP Ointment Container

5.00 (3)
Color (Body)
White
Color (Cap)
Aqua
Materials (cap)
PP
Material (Body)
PP
...see all
Product Options
ADD TO CART
Bore Diameter (phi mm) Capacity (mL) Cylinder Diameter x Height (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bore Diameter (phi mm) Capacity (mL) Cylinder Diameter x Height (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 15.5 55x14.6 1Box(100PC) 1 50 46751022 44.91 SGD
In stock
29.5 4.8 36x11.1 1Box(100PC) 1 10 46750995 16.11 SGD
In stock
35.7 7.6 43x11.5 1Box(100PC) 1 20 46751004 21.26 SGD
Shipped after 2017-08-30
41.2 - 49x12.8 1Box(100PC) 1 30 46751013 26.68 SGD
Shipped after 2017-08-30
23.2 2.5 29x8.9 1Box(100PC) 1 5 46750986 13.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a tool to pack in the product.
5
From Japan
On 2017-07-03 15:03:03
I did not understand the name, but I had trouble finding it, but I found out what I was looking for and I am satisfied.
This review is about item#46750986.
Subdivision of ointment
5
From Japan
On 2017-01-05 15:09:11
I carry around with a small portion of the ointment. It is difficult to lose easily because it is small and thin, but I like the size.
This review is about item#46750986.
Aroma classroom
5
From Japan
On 2015-02-02 17:28:07
My wife purchased it for use in the aroma lesson. As of now, you can buy it at the lowest price compared to purchasing with an aroma specialty shop etc. It is a good item because the lid closes tightly. If the color of the lid has a pink color etc., the range to be used more likely to spread.
This review is about item#46750995.

Related Products