Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tube, PE

4.50 (2)
Caution
20-D is for hypostasis.
Color (Body)
Translucence
Color (Cap)
White
Materials (cap)
PE
...see all>
Product Options
ADD TO CART
Bore Diameter (phi mm) Scale Material (Body) Capacity (mL) Cap Bottom Shape Cylinder Diameter x Height (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bore Diameter (phi mm) Scale Material (Body) Capacity (mL) Cap Bottom Shape Cylinder Diameter x Height (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.8 2,5,10 PP - 押蓋 Round-bottom 16x105.1 1Box(50PC) 1 18-P 46751406 16.99 SGD
Shipped after 2018-06-26
13.8 2.5,5,10 Styrol - 押蓋 Spitz type 16.8x105.7 1Box(50PC) 1 10-D 46751336 17.99 SGD
Shipped after 2018-07-02
13.8 2, 5, 10 Acrylic 10 押蓋 Round-bottom 18.1x107.4 1Box(50PC) 1 17-F 46751381 17.99 SGD
Shipped after 2018-07-03
13.1 0.2 to 10 PE - 押蓋 Spitz type 16.5x107.8 1Box(50PC) 1 12-D 46751363 11.99 SGD
In stock
13.8 None Styrol - 押蓋 Round-bottom 17.1x105.9 1Box(50PC) 1 18-F 46751397 19.99 SGD
Shipped after 2018-07-10
13.8 5,10 Styrol - 押蓋 Spitz type 17.2x105.7 1Box(50PC) 1 20-D 46751415 12.99 SGD
Shipped after 2018-07-02
11.2 0.2 to 10 PE - A screw Spitz type 16.1x109.6 1Box(50PC) 1 13-D 46751372 16.99 SGD
Shipped after 2018-07-02
13.8 2.5,5,10 Acrylic - A screw Spitz type 16.2x104.7 1Box(50PC) 1 11-D 46751354 22.99 SGD
Shipped after 2018-07-02
13.8 2.5,5,10 PP - 押蓋 Spitz type 16.8x105.7 1Box(50PC) 1 10-P 46751345 30.99 SGD
Shipped after 2018-07-02
13.8 2.5,5,10 Acrylic - 押蓋 Spitz type 16.8x105.7 1Box(50PC) 1 9-D 46751327 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For wire work single burner insert
4
From Japan
On 2016-05-20 10:42:10
I do not need a lid, so I'd like to ask for sale for the sake.
This review is about item#46751415.
Storage and carrying of juice-based worm
5
From Japan
On 2016-05-16 09:13:09
I use it comfortably without leaking liquid. Just entering is many. For example, if you sell it in micro lots as you said it is sold in units of ten, I think that you can sell more in the above applications.
This review is about item#46751354.

Related Products