Buy more than* S$200* and get FREE SHIPPING

Mini Sample Bottle

5.00 (2)
Color (Body)
Translucence
Material (packing)
Seo Futoron
Color (Cap)
White
Materials (cap)
PE
Bore Diameter (phi mm)
9.9
Material (Body)
PP
...see all
Product Options
ADD TO CART
Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.1x53.6 - 1Box(10PC) 1 (Ellipse) 15cc 46751074 5.88 SGD
In stock
17x26.7 3 1Box(10PC) 1 3cc 46751031 3.38 SGD
In stock
19.3x33.5 5 1Box(10PC) 1 5cc 46751047 3.43 SGD
In stock
20.8x49.1 10 1Box(10PC) 1 10cc 46751056 4.31 SGD
In stock
24.5x62.3 20 1Box(10PC) 1 20cc 46751065 5.85 SGD
In stock
35.8x66.6 30 1Box(10PC) 1 (Ellipse) 30cc 46751083 7.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Using the sample of shampoo and rinse in order to give to the audience.
5
From Japan
On 2016-02-29 17:44:12
Is 100 yen in two and buy at 100 yen uniform, but I bought because it more cheaply purchase if this mini bottle. I think that it is enough to functional.
This review is about item#46751056.
Grease carrying container at the time of touring
5
From Japan
On 2016-01-14 23:20:43
Perfect for grease subdivision container. Since the mouth is small and very hard to transfer high-viscosity grease, but portability is preeminent. There is also a container is reasonably very easy-to-use can be a small amount applied by extrusion grease so soft.
This review is about item#46751047.

Related Products