Buy more than* S$200* and get FREE SHIPPING

Sample Bottle

4.50 (20)
Color (Body)
Semitransparent
Color (Cap)
White
Materials (cap)
PE
Material (Body)
PP
...see all>
Product Options
ADD TO CART
Material (packing) Cylinder Diameter x Height (phi mm x mm) Bore Diameter (phi mm) Capacity (mL) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (packing) Cylinder Diameter x Height (phi mm x mm) Bore Diameter (phi mm) Capacity (mL) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ron software 30.8x51.8 19.5 20 S 1PC 1 SB-S 46751092 0.99 SGD
In stock
Ron software 30.7x52 26.5 50 M 1PC 1 SB-M 46751101 0.99 SGD
In stock
Ron software 50.1x45.5 35.7 50 L 1PC 1 SB-L 46751117 0.99 SGD
In stock
Softon 40x65 26.5 50 M 1box(50pc) 1 SB-M 12132907 34.99 SGD
In stock
Softon 31x53 19.5 20 S 1box(50pc) 1 SB-S 12132898 22.99 SGD
In stock
Softon 51x46 35.7 50 L 1box(50pc) 1 SB-L 12132916 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.50
20 Customer Reviews
The reviews are automatic translation.
Paint storage
5
From Japan
On 2017-12-12 15:33:31
It's cheaper than anything but because it's in a transparent bag one by one It is troublesome to have to put it out of a bag every time it is used. I want you to sell it in 10 pieces. Quality is no problem
This review is about item#46751101.
I bought it for separating sand for polishing.
5
From Japan
On 2017-10-02 22:44:04
It was cheap and used feeling was good, and the cost performance was very good.
This review is about item#46751117.
Preservation of survey sample
5
From Japan
On 2017-06-10 16:47:27
It was saved by extremely quick response. I am satisfied with goods just right for this purpose.
This review is about item#12132898.
Subdivision of paint
5
From Japan
On 2017-05-16 23:19:39
Size, price. That's alright! Although it is not written in the description of the item, there is no separate packing for the large bag containing 50 kes! Those who have dissatisfaction with individual packaging! We recommend 50 pcs. W
This review is about item#12132898.
To preserve mixed mixed paint
2
From Japan
On 2017-01-12 12:17:52
I bought it for my hobby. Although it is strong for chemicals, solvent components are easy to escape, so the paint in the inside has dried out quickly.
This review is about item#46751092.
Children's experiment classroom
5
From Japan
On 2016-08-30 22:17:18
When lying down, I was looking for something with no step between the lid and the main body and it reached here. It does not leak liquid, it is good to see inside while it is translucent. Cheap also attractive.
This review is about item#46751101.
Sorting
5
From Japan
On 2016-06-17 22:12:35
A place with no color is better. Balance, ratio is perfect.
This review is about item#46751092.
Bicycle maintenance
3
From Japan
On 2016-06-13 17:09:38
I store small articles for bicycles. There is no dissatisfaction with the product, but it is a subtle place as to which one is cheaper, from the application to the container of 100 yen shop.
This review is about item#46751101.
Fats and oil samples collection
5
From Japan
On 2016-05-29 20:36:40
It was convenient to collect small samples.
This review is about item#46751092.
For accessories
4
From Japan
On 2016-01-06 08:53:04
I wanted to use it for the division of grease, but because the inside of the opening was in a dented state, I decided to give up as a small item because I did not get it down well. Although I am looking for a container of about 50 ml of material that is okay to put in oily matter, I am sorry that there is nothing to be convinced.
This review is about item#46751117.

Related Products