Buy more than* S$200* and get FREE SHIPPING

PET Bottle Plain Container

4.77 (13)
Color (Body)
Transparency
Color (Cap)
White
Materials (cap)
PE
Bore Diameter (phi mm)
16.3
Sterilization
None
Material (Body)
PET
...see all>
Product Options
ADD TO CART
Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54.6x141 150 1Box(10PC) 1 150cc 46751153 8.99 SGD
In stock
34x82.3 30 1Box(20PC) 1 30cc 46751126 8.99 SGD
In stock
59.5x155.5 200 1Box(10PC) 1 200cc 46751162 10.99 SGD
In stock
42.3x104 60 1Box(20PC) 1 60cc 46751135 10.99 SGD
In stock
47.6x125 100 1Box(10PC) 1 100cc 46751144 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
For storing a small amount of sample at room temperature
5
From Japan
On 2018-01-04 19:39:23
Because it is transparent, the appearance of the sample is easy to see, the container is densely packed into the container because of its square shape. There is no problem with sealing performance.
This review is about item#46751144.
I drink whiskey in small portions.
5
From Japan
On 2017-12-16 21:26:08
It is conscientious cheap and light, and it is very useful for carrying. I am very saved.
This review is about item#46751126.
Study of liquid
5
From Japan
On 2017-10-12 17:26:19
Size feeling, transparency, tight feeling are both excellent. I will purchase repeat.
This review is about item#46751135.
To preserve the prototype solution
5
From Japan
On 2017-07-03 22:37:49
It is easy to use. It is also appreciated that it is very clear and the inside can be confirmed well.
This review is about item#46751126.
Cosmetic trial sample
5
From Japan
On 2017-05-13 16:38:42
High transparency and good knitting are visible, so it is very handy for observation of turbidity or change with time of trial samples of cosmetics. The durability of the cap is low and it is cheap from the corner part of the cap. Because there is no single sale of the cap, the body becomes a disposable feeling, very regrettable.
This review is about item#46751126.
For sale
5
From Japan
On 2017-03-30 23:23:59
Exactly good for putting sauce per 350 g of hormone. It can be said that it is cheap and non-defective.
This review is about item#46751126.
I am using it to sort out homemade enzymes.
5
From Japan
On 2016-06-10 18:02:33
It has a sense of transparency and you can see the breathing of the enzyme, so I am very pleased when giving a present.
This review is about item#46751144.
For fluorine mouthwash
5
From Japan
On 2015-10-21 20:11:55
It seems that it will last long with making it durable.
This review is about item#46751162.
Aroma kit
2
From Japan
On 2015-10-17 17:09:09
I do not like complaints, but I would like to write comments for those who are considering purchasing in the future. This time, I bought a total of 60 boxes in 2 months. Appropriate containers were delivered in the first 20 boxes, but as each purchase was repeated, containers with scratches, dirt, dents, etc. in containers were delivered. I asked the vendor "Is inspected properly?", But it was a reply that I inspected securely. As it was clear that the containers with scratches and dents were delivered, I could not honestly believe that I was inspecting firmly. . When buying a small amount, I think that there is no particular problem, but if you purchase in large quantities there may be a problem with quality. I hope the quality will be improved in the future.
This review is about item#46751126.
Put the handmade enzyme.
5
From Japan
On 2015-05-21 21:47:20
It is good because it has a sense of transparency and contents can be seen well.
This review is about item#46751162.

Related Products