Buy more than* S$200* and get FREE SHIPPING

Gas Soldering Iron, Auto Ignition

2.80 (5)
Heat Output
(Open flame torch) 1300 deg C, (soldering iron) about 500 deg C, (electric soldering iron equivalent) 30 - 100W equivalent
Gas Filling Amount (mL)
22
Gas
Gas lighter
Usage Time (minute)
About 100 (output lever Interim)
Hot Blower (deg C)
About 600
System
Gas heat generation catalyst type, automatic ignition (ignition mechanism built-in)
Grip Diameter (phi mm)
28
Weight (g)
115 (cap installed)
Overall Length (mm)
260 (cap installed)
Set Contents
Body (stand built-in torch set Komisumi), hot blow attachment, soldering iron tip, protective cap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PT-550 46751607 61.89 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2015-08-24 20:38:07
Ease of use and ready-to-use is good, but is regrettable that there is no repair parts.
This review is about item#46751607.
Soldering
4
From Japan
On 2015-03-17 02:08:59
It is convenient to the soldering of the power with no Tokoro and the like. Lighter gas can be replenished, because there is a transparent portion, the remaining amount is also seen. Code may not be, but the minute the thick of the tank. Leprosy Zu little Tsukai and are accustomed to the electric iron is, is useful for emergency.
This review is about item#46751607.
Wiring processing in the field
2
From Japan
On 2014-01-25 17:09:24
But is the use period of still four days the first day, but was happy It does not ignite and do not remove the tip from the second day, It ignited with a lighter, but will disappear not from stable Wearing a finally the tip from the stable to have been working. Gas does not to pun is coming off overnight It was never so much passing in the other forearm
This review is about item#46751607.
Solder wire
3
From Japan
On 2013-12-26 19:48:23
Difficult ignition while unlock. After that You can use normally, workability because the output is high, is no problem.
This review is about item#46751607.
solder
1
From Japan
On 2013-01-30 14:46:16
In working with the "tip" in order to solder iron tip is not included and must be purchased separately.
This review is about item#46751607.

Related Products