Buy more than* S$200* and get FREE SHIPPING

Hex Nut Unified, UNF, Coated, Stainless Steel

4.75 (4)
Screw Type
Nut
Material
Stainless
...see all>
Product Options
ADD TO CART
Compatible Spanner Dimension m (mm) Dimension S (mm) Number of Threads Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Spanner Dimension m (mm) Dimension S (mm) Number of Threads Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41702 11.3 19 20 41641 1Pack(3PC) 1 1/2-20UNF 42221067 4.99 SGD
In stock
3/8 3.3 9.5 32 No.10 1Pack(4PC) 1 NO.10-32 42221015 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
As a nut for the U-bolt of the car's leaf spring
5
From Japan
On 2018-03-26 14:58:18
It was in a difficult state to obtain the UNF screw, but it was available with Assami here. Purchase a stainless steel nut for anything. It was saved.
This review is about item#42221067.
When repairing an American made microphone 70 years ago
5
From Japan
On 2017-06-19 16:38:59
I could use the bolt 70 years ago without problem. UNF No. 10-24.
This review is about item#42221015.
I used it for casters.
5
From Japan
On 2015-10-06 22:32:55
It was perfect and it was good.
This review is about item#42221067.
Car repair
4
From Japan
On 2014-09-15 06:51:48
It is polite product
This review is about item#42221067.

Related Products