Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Integrated LED Base Light iD Series, Main Body, Direct MountingW150, White 2500Lm Light Bar

Brightness
2500Lm type (Hf32 form x 1 Akariteikaku output device type or equivalent)
Light Color
Lunch white
Luminous Flux (Lm)
2500
Energy Efficiency (Lm/W)
106.4
Rated Average Lifespan (hours)
4000
Color Temperature (K)
5000
Mean Color Rendring Rating (Ra)
83
Total Luminous Flux (Lm)
2500
Power Consumption (W)
23.5
Voltage (V)
100 to 242
Material (Body)
Copper plate(White paint)
Width (mm)
150
Length (mm)
1250
Type
Light source (built-in power supply unit), the instrument body set
Compatible
Bolt pitch 600, 800 pitch
Specification
Direct mounting type
Accessories
Light Bar (NNU401005LE9) x1
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 NNFK90515/NNU401005KLE9 46760086 -
Discontinued
[x]
ADD TO CART

Related Products