Buy more than* S$200* and get FREE SHIPPING

Integrated LED Base Light iD Series, Main Body, Direct Mounting W230, White 5200Lm Light Bar

4.00 (1)
Caution
Dimming is not possible. It can not be used only light bar. Please use it with main body. General indoor appliances. It is impossible to use in places where outdoor environment (including a semi-outdoor under the eaves), corrosive gas, exposed under direct sunlight. LED has variation. Color and brightness may different each other even same product number.
Brightness
5200Lm type (Hf32 form x2 Akariteikaku-output device or equivalent)
Light Color
Lunch white
Luminous Flux (Lm)
5200
Energy Efficiency (Lm/W)
110.6
Rated Average Lifespan (hours)
40000
Color Temperature (K)
5000
Mean Color Rendring Rating (Ra)
83
Total Luminous Flux (Lm)
5200
Power Consumption (W)
47
Voltage (V)
100 - 242
Material (Body)
Copper plate(White paint)
Width (mm)
230
Length (mm)
1250
Type
Light source (built-in power supply unit), the instrument body set
Compatible
Bolt pitch 600, 800 pitch
Specification
Direct mounting type
Accessories
Light Bar (NNU601005LE9) x1
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 NNFK90523/NNU601005KLE9 46760122 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Kitchen ceiling lighting
4
From Japan
On 2013-02-01 09:18:04
Only the fluorescent tube in a conventional instrument wanted to try to change the 40W straight tube LED, but because more was cheaper to replace every appliance chose this combination, we are happy to become brighter than Hf2 lamp type. Store, even as for the replacement of such plant, corresponding to 100-240V power, commonality of the mounting base, such as brightness, you feel the charm. In the future, dimmable, but I'm glad the more variations, such as remote-control association.
This review is about item#46760122.

Related Products