Buy more than* S$200* and get FREE SHIPPING

Rear Bicycle Basket, Folding

4.00 (1)
Bottom Dimension (mm)
About 260x380
Top Inside Dimensions (mm)
About 265x400
Height (mm)
200 previous engagement, after about 240
Weight (kg)
About 1.7
Thickness (mm)
(When folded) about 70
Material
Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-R700 46751984 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To expand at the time of shopping attached to the bicycle rear.
4
From Japan
On 2013-10-25 11:32:39
Clasp is deployed out in the loosely immediately vibration. Since the deployment sometimes even bending the clasp with pliers, and now are enclosed in rubber rope. The cheapest when compared to the third-party products. I bought in about 2200 yen at the weekend special price.
This review is about item#46751984.

Related Products