Buy more than* S$200* and get FREE SHIPPING

Chime Set, Motion Sensor

5.00 (4)
Volume (dB)
(Variable range) 50 over 75 / 1m
Radio Range (m)
Outdoor outlook up to 100, indoor outlook up to 50
Battery Life
More transmitter / about 1 year (1 day / 10 times the transmission, 20 degC when), reception chime / 3 months or more (1 day / 10 times reception, 20 degC when)
Detection Range
(Distance) 8m / height 2m, 5m / height 1m, (angle) vertical 15 deg, horizontal 100 deg
Receivable Distance
Outdoor outlook maximum 100m, indoor outlook maximum 50m
Outer Dimensions (Width W x Height H x Depth D) (mm)
Transmitter / 59x80x46, reception chime / 63x96x33
Power
Transmitter / AAA alkaline battery x3 this (sold separately), reception chime / AA alkaline batteries x3 (sold separately), (external power input) DC5V, 200mA center (+)
Operating Temperature Range (deg C)
Transmitter / -20 over +45
Switching Method
Sound / light / sound and light
Type
(Sound) 16 types
Weight (g)
Transmitter / 106 (including battery), reception chime / 157 (including battery)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 X850 46752124 57.49 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
shop
5
From Japan
On 2017-01-30 08:36:35
It is easy to set up and the sound is big and I am satisfied for the moment It is the place where the battery will last.
This review is about item#46752124.
Store number
5
From Japan
On 2016-11-01 17:13:04
I use it on the second floor and the first floor, but the radio waves will also reach properly and the sensor is also good sensitivity
This review is about item#46752124.
Used to confirm my father wakes up
5
From Japan
On 2016-08-04 14:48:23
It was doubtful whether the transmitter and the receiver could be used at a distance of 30 m in the rebar building (I inquired of the communication center of Iris Oyama Co., Ltd. on June 28, but this time the amount is also cheap) So I actually bought it, I tried that performance. (I borrowed rental items of nursing care products so far, but it was not used) It is only a distance, but I am very satisfied with the sensitivity.
This review is about item#46752124.
Crime prevention
5
From Japan
On 2014-10-14 21:47:52
I bought it for use as crime prevention, I am satisfied with the reception sensitivity better than I thought. The improvement point can be set according to the application if it can adjust the number of seconds the chime is ringing.
This review is about item#46752124.

Related Products