Buy more than* S$200* and get FREE SHIPPING

AC Adapter

5.00 (2)
Connector
Outer diameter 3.5Phi, inner diameter 1.3Phimm
Current Consumption (A)
0.2
Input
AC100V 50/60Hz
Cord Length (m)
1.8
Output
DC5V 500mA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 X0505 46752151 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Simple monitoring camera from battery to adapter.
5
From Japan
On 2017-10-13 14:59:20
I used it with a surveillance camera, but I was sorry that I found a perfect place where I was in trouble because I was forced to switch frequently and constantly can not monitor at all times.
This review is about item#46752151.
X80 receiver
5
From Japan
On 2015-08-28 11:27:17
If the movement of the receiver is unnecessary, it is appreciated that the AC adapter which can save the trouble of battery replacement
This review is about item#46752151.

Related Products