Buy more than* S$200* and get FREE SHIPPING

Bloom Holder

5.00 (4)
Caution
Available size: dia 22 - 35mm. Wipe off dust from wall surface before mounting. Remove from edge for reattachment. Do not remove by pulling. Do not hang fragile, hazardous, and expensive material Do not apply shock. Do not wash nor scrub. D
Purpose
Wall-mount holder for mop, broom, and cane.
Withstand Load (kg)
2
Material (Seal)
Styrene elastomer
Depth (mm)
45
Weight (g)
80
Height (mm)
50
Width (mm)
50
Material
(Body / roller) Steel PVC
Specification
(Available) Flat and glossy surface, plastic, tile larger than this product, stainless steel, mirror surface, thick glass. (Not available)Uneven surface, curved surface, frosted glass, thin glass, tile smaller than this product, printed plywood, painte
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FU642-000X-MB 46783003 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cleanliness
5
From Japan
On 2018-01-12 16:16:23
I use it even at home, but I use it effectively in a small space inside the car.
This review is about item#46783003.
Broom storage
5
From Japan
On 2017-11-19 18:25:13
The broom can be stored with one touch, the desorption is very smooth and easy to use, most of all I have placed a broom casually until now but the storage place is firmly fixed and the frequency of cleaning is also raised and the inside of the warehouse is also refreshing and refreshing.
This review is about item#46783003.
Storage of brooms and mops
5
From Japan
On 2016-12-23 15:23:02
It can be easily attached to glass or metal plate, and the level of sticking strength is no problem.
This review is about item#46783003.
I bought it for a newly built house.
5
From Japan
On 2014-09-19 11:24:39
It is convenient and popular.
This review is about item#46783003.

Related Products