Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flooring Wiper 300

5.00 (1)
Material (handle)
Aluminum alloy
Material (Plate)
Polypropylene
Dimensions (Width x Length) (mm)
255x700 to 1100
Material (Sheet)
PET
Material (Grip)
Polyethylene
Weight (g)
300
Material
(Cushion) EVA foam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1.490318014e+013 46783012 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2014-02-13 13:50:15
Easy to use
This review is about item#46783012.

Related Products