Buy more than* S$200* and get FREE SHIPPING

  • Category

Silver Brazing

4.38 (8)
Wire Diameter (mm)
0.8
Tensile Strength (kgf/mm2)
45
Allowable Temperature (degreeC)
650
Length (mm)
300
TRUSCO Part Number
376-9216
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 RZ-107 39425775 18.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
We are producing stainless steel accessories.
5
From Japan
On 2017-02-06 18:47:10
3 mm made from sus304 It is used for adhesion of thick sheet material, but it is satisfactory to bond cleanly.
This review is about item#39425775.
Model work
5
From Japan
On 2016-07-09 20:02:04
I am using it for the model steam engine. The operation temperature is 650 ° C, which is lower by 100 ° C than for general use, so it is easy to operate with fewer burners. Although it is only 100 ° C, it is quite a big difference between 600 and 800 ° C.
This review is about item#39425775.
Thin wire brazing
5
From Japan
On 2016-05-31 16:37:35
Soak quickly into the wire, thin silver wax is good for small details. However, be careful of the fire power If you raise the temperature too high, you will not know where you entered.
This review is about item#39425775.
Joining of metal parts
2
From Japan
On 2015-02-04 18:58:41
The amount was thinner and less than I had!
This review is about item#39425775.
Used for stainless steel wire work
5
From Japan
On 2014-12-01 19:19:21
Even beginners could easily brazed with a simple burner.
This review is about item#39425775.
Welding of stainless steel and brass
5
From Japan
On 2014-10-12 20:17:53
Work worked relatively well well.
This review is about item#39425775.
Used when brazing when creating coin concho
4
From Japan
On 2014-03-27 09:49:22
The melting speed is just right. I would appreciate it if I could melt a little more quickly.
This review is about item#39425775.
Soldering of stain member
4
From Japan
On 2013-03-15 13:22:24
I was puzzled that the heating condition of the burner was different from that of other companies. The finish is beautifully finished. If it decreases a little more costly ...
This review is about item#39425775.

Category

  • Category

Related Products