Buy more than* S$200* and get FREE SHIPPING

Aluminum Solder

5.00 (2)
Wire Diameter (mm)
3
Tensile Strength (kgf/mm2)
30
Allowable Temperature (degreeC)
380
Length (mm)
500
TRUSCO Part Number
376-9194
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RZ-103 39425644 19.54 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For repairing holes in aluminum containers
5
From Japan
On 2017-06-14 13:59:07
Although I was worried about the first repair work, I worked according to the instructions and it worked. I managed to do my work with confidence.
This review is about item#39425644.
Purpose of joining relatively small parts to large heat quantity objects such as 5 to 15 mm stain · iron · aluminum
5
From Japan
On 2013-11-29 12:10:55
Until now I used a foreign-made flux, but when the temperature of the base material rises, another part also melted and it was hard to use but this product is not re-melted when it is cooled slightly is too expensive for mass
This review is about item#39425644.

Related Products