Buy more than* S$200* and get FREE SHIPPING

Lead Free Solder

3.75 (4)
Purpose
Brazing dissimilar metals. Brazing of dissimilar metals of iron, brass, stainless steel, silver and copper
2014 TRUSCO Published Page
2-2557
Wire Diameter (mm)
1.6
Mass (g/pack)
36
Tensile Strength (kgf/mm2)
4.4
Allowable Temperature (degreeC)
220
Type
Lead-free soldering
Length (mm)
300
TRUSCO Part Number
376-9232
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RZ-109 39425766 14.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Brazing
4
From Japan
On 2016-09-28 01:42:28
Melting point is easy to use low, but the brazing strength is I think a little low.
This review is about item#39425766.
Brazing of iron and stainless steel
3
From Japan
On 2016-07-08 20:31:08
Training was not enough
This review is about item#39425766.
Soldering of wiring
3
From Japan
On 2015-08-06 16:07:08
Then ... it or I bought buying, was considered when the high shopping in quantity and price.
This review is about item#39425766.
Soldering of galvanized iron
5
From Japan
On 2014-12-02 13:36:18
Inclusive melt at a low temperature was good.
This review is about item#39425766.

Related Products