Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Relay Hj4 for General Use

4.61 (28)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Current on Junction (A)
5
Contact Materials
Ag
Contact Arrangement
4c
Number of Poles
4
...see all>
Product Options
ADD TO CART
Coil Resistance (ohm) Vibration Resistance LED Indicator Lamp With/Without Terminal Shape Coil Voltage (V) Diode Model Number Standard Indicator Lamp Number of Pins Diode Installation Shape Weight (g) Maximum Power on Junction (VA) Minimum Adaptable Load Item Number Maximum Voltage on Junction (V) Rated Power Consumption (W) Rated Control Capacity CR Circuit Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coil Resistance (ohm) Vibration Resistance LED Indicator Lamp With/Without Terminal Shape Coil Voltage (V) Diode Model Number Standard Indicator Lamp Number of Pins Diode Installation Shape Weight (g) Maximum Power on Junction (VA) Minimum Adaptable Load Item Number Maximum Voltage on Junction (V) Rated Power Consumption (W) Rated Control Capacity CR Circuit Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
650(20deg C) 10 to 55Hz (double amplitude 1mm) Nothing Plug-in termination DC24 Yu HJ4-DC 24V-D UL / CSA, T & Uuml; V Nothing - Yu Standard form About34 1250 (resistive load) Reference values​​: 1mA 5V DC - 125 0.9 5A 250V AC (resistive load) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ4-DC 24V-D 07355153 11.99 SGD
Shipped after 2018-10-18
- 10 to 55Hz (double amplitude 1mm) Yu Plug-in termination DC100/110 Nothing - UL / CSA, T & Uuml; V Yu - Nothing Standard form About34 1250 (resistive load) Reference values​​: 1mA 5V DC AHJ324906 125 1.1 5A 250V AC (resistive load) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ4-L-DC110V 07355196 5.99 SGD
Shipped after 2018-06-26
- 10 to 55Hz (double amplitude 1mm) Nothing Plug-in termination DC100/110 Nothing HJ4-DC110V UL / CSA, T & Uuml; V Nothing - Nothing Standard form About34 1250 (resistive load) Reference values​​: 1mA 5V DC - 125 1.1 5A 250V AC (resistive load) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ4-DC110V 07355126 5.99 SGD
Shipped after 2018-12-11
- 10 to 55Hz (double amplitude 1mm) - Plug-in termination AC100/110 Nothing - UL / CSA, T & Uuml; V Yu - - Standard form About34 1250 (resistive load) Reference values​​: 1mA 5V DC AHJ814406 250 0.9 5A 250V AC (resistive load) Yu   1PC 1 HJ4-L-AC100V-R 07355223 8.99 SGD
In stock
- 10 to 55Hz (double amplitude 1mm) Yu Plug-in termination AC200/220 Nothing - UL / CSA, T & Uuml; V Yu - Nothing Standard form About34 1250 (resistive load) Reference values​​: 1mA 5V DC AHJ814506 250 0.9 5A 250V AC (resistive load) Yu   1PC 1 HJ4-L-AC200V-R 07355232 9.99 SGD
In stock
- 10-55Hz (double amplitude 1 mm) - Plug-in terminals AC100/110 Not available - UL/CSA, TÜV Not available 14 - Standard type About 34 1250 (resistance load) Reference value: 1mA 5V DC AHJ3144 250 0.9 5A 250V AC (resistance load) Not available   1PC 1 HJ4-AC100V 07355092 4.99 SGD
In stock
- 10-55Hz (double amplitude 1 mm) - Plug-in terminals AC200/220 Not available - UL/CSA, TÜV Not available 14 - Standard type About 34 1250 (resistance load) Reference value: 1mA 5V DC AHJ3145 250 0.9 5A 250V AC (resistance load) Not available   1PC 1 HJ4-AC200V 07355101 4.99 SGD
In stock
160 (20 deg C) 10-55Hz (double amplitude 1 mm) - Plug-in terminal DC12 Not available - UL/CSA, TÜV Not available 14 - Standard type About 34 1250 (resistance load) Reference value: 1mA 5V DC AHJ3241 125 0.9 5A 250V AC (resistance load) Not available   1PC 1 HJ4-DC 12V 07355135 3.99 SGD
In stock
650 (20 deg C) 10-55Hz (double amplitude 1 mm) - Plug-in terminal DC24 Not available - UL/CSA, TÜV Not available 14 - Standard type About 34 1250 (resistance load) Reference value: 1mA 5V DC AHJ3242 125 0.9 5A 250V AC (resistance load) Not available   1PC 1 HJ4-DC 24V 07355144 3.99 SGD
In stock
- 10-55Hz (double amplitude 1 mm) - Plug-in terminal AC100/110 Not available - UL/CSA, TÜV Available 14 - Standard type About 34 1250 (resistance load) Reference value: 1mA 5V DC AHJ314406 250 0.9 5A 250V AC (resistance load) Not available   1PC 1 HJ4-L-AC100V 07355162 5.99 SGD
In stock
- 10-55Hz (double amplitude 1 mm) Available Plug-in terminals AC200/220 Not available - UL/CSA, TÜV Available 14 Not available Standard type About 34 1250 (resistance load) Reference value: 1mA 5V DC AHJ314506 250 0.9 5A 250V AC (resistance load) Not available   1PC 1 HJ4-L-AC200V 07355171 5.99 SGD
In stock
- 10-55Hz (double amplitude 1 mm) Available Plug-in terminal AC24 Not available - UL/CSA, TÜV Available 14 Not available Standard type About 34 1250 (resistance load) Reference value: 1mA 5V DC AHJ314206 250 0.9 5A 250V AC (resistance load) Not available   1PC 1 HJ4-L-AC 24V 07355187 4.99 SGD
In stock
160 (20 deg C) 10-55Hz (double amplitude 1 mm) Available Plug-in terminals DC12 Not available - UL/CSA, TÜV Available 14 Not available Standard type About 34 1250 (resistance load) Reference value: 1mA 5V DC AHJ324106 125 0.9 5A 250V AC (resistance load) Not available   1PC 1 HJ4-L-DC 12V 07355205 4.99 SGD
In stock
650 (20 deg C) 10-55Hz (double amplitude 1 mm) Available Plug-in terminals DC24 Not available - UL/CSA, TÜV Available 14 Not available Standard type About 34 1250 (resistance load) Reference value: 1mA 5V DC AHJ324206 125 0.9 5A 250V AC (resistance load) Not available   1PC 1 HJ4-L-DC 24V 07355214 4.99 SGD
In stock
650 (20 deg C) 10-55Hz (double amplitude 1 mm) Available Plug-in terminals DC24 Available - UL/CSA, TÜV Available 14 Available Standard type About 34 1250 (resistance load) Reference value: 1mA 5V DC AHJ924206 125 0.9 5A 250V AC (resistance load) Not available   1PC 1 HJ4-L-DC 24V-D 07355257 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.61
28 Customer Reviews
The reviews are automatic translation.
For wiring test
5
From Japan
On 2018-03-04 12:54:36
With sequencer replacement, the program on the congestion detection part on the conveyor has gone out. It seems to cost 200,000 yen by programmer arrangement, so it was necessary to respond with an external timer inside the company. I need 1a1b. After searching, this relay of 4c was displayed at the recommendation and it was half price, so I bought it. I bought it without understanding the point of contact, but I immediately understood by the tester. Price is cheap, Panasonic is safe, recommended.
This review is about item#7355214.
Oil tank refueling maintenance.
5
From Japan
On 2018-01-23 14:15:35
Because it is not put in inventory at the general electronics store, it took time and labor to find, so the price was also cheap It was good for me.
This review is about item#7355135.
For reproducing relay computer
4
From Japan
On 2018-01-18 09:06:30
Due to the large stroke compared with onboard small relay etc., Although the speed of operation drops, when looking at the number, the appearance is also spectacular, You can also enjoy operating sounds.
This review is about item#7355135.
Machine control on control panel
5
From Japan
On 2017-09-04 20:39:42
This relay has compatibility and durability is satisfactory. I feel that the accuracy is not inferior to that of the same type of certain manufacturer. And the performance in terms of cost is Pikaichi. Because of the structure of the machine, it becomes a consumable item because of frequent exchange This price is very appreciated.
This review is about item#7355162.
It is used as a power switch to soft touch of each device.
5
From Japan
On 2017-07-27 14:49:45
The power switch attached to the equipment is large and heavy, so switch it down so as to use the relay switch to turn it on / off.
This review is about item#7355092.
For automatic watering self-holding circuit
5
From Japan
On 2017-06-28 12:40:59
I bought it with the DIN terminal block, I installed it for the first time, but I managed it somehow. Since there was a terminal block, installation and wiring was easy.
This review is about item#7355092.
Sequence experiment equipment
5
From Japan
On 2017-04-26 15:56:17
It is used when training of sequence control is carried out. Cospa is also good, easy to handle item.
This review is about item#7355144.
To a camper
5
From Japan
On 2017-04-17 07:13:52
I purchased it because it is easy to install because there are a lot of high current relays.
This review is about item#07355205.
Direction conversion of milling machine.
4
From Japan
On 2016-09-29 21:27:22
It is amazing. With this price, this specification is superb.
This review is about item#7355223.
Used as an input / output device as a division of responsibility with external equipment.
5
From Japan
On 2016-08-26 17:48:03
Although I am using several hundreds, I have never had trouble with this device itself. The price is reasonable and I am regularly using it.
This review is about item#7355205.

Related Products