Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spiral Step Drill Stainless Steel

5.00 (4)
Shank Diameter (mm)
Hexagonal axis 6.35
Compatible Board Thickness (mm)
(Thickness stainless steel plate) 1.2, to (iron plate) 3.5
Finishing Material
Cobalt high-speed steel (M35) / titanium coating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ESS-523M 46756516 82.99 SGD
In stock
1PC 1 ESS-412M 46756491 41.99 SGD
In stock
1PC 1 ESS-422M 46756507 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When opening a hole
5
From Japan
On 2016-12-06 18:14:53
I think that sharpness is good. (Because it is still a brand new) I wanted to be thick, but first try it. Cost performance is very high.
This review is about item#46756491.
Work for enlarging holes in thin steel plates
5
From Japan
On 2016-08-17 14:57:14
The cut is good, it can be used normally. I could pierce the hole cleanly.
This review is about item#46756491.
Stainless steel 38 mm Used for drilling straight pipe
5
From Japan
On 2015-10-03 14:59:01
I used it for drilling a stainless steel straight pipe with a heat of 1.2 mm. Although it was stated as unnecessary punching, since I worked the drill driver on hand, I drilled after the punching, but as the left, the force did not need, the hole opened beautifully. You can use it enough.
This review is about item#46756491.
Fixing hole processing of control panel
5
From Japan
On 2013-03-02 22:30:46
Sharpness, sense of stability of the core, is a good feeling. Processing of screw fastening holes for thin sheet metal parts is batch cutting. I purchased 4, 5, 6, 7, 8, 9, 10, 11, 12 steps because I use it with charge impact.
This review is about item#46756491.

Related Products