Buy more than* S$200* and get FREE SHIPPING

Linear-Scale Silver Step Scale

4.00 (10)
Surface Finishing
Silver
JIS Standard
JIS B7516
Scale Specification
Stepped scale, 1mm unit
Material
Stainless steel (SUS420J2)
...see all
Product Options
ADD TO CART
Measuring Range (cm) Instrumental Error (mm) Nominal Dimension (mm) Weight (g) Overall Length x Width x Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (cm) Instrumental Error (mm) Nominal Dimension (mm) Weight (g) Overall Length x Width x Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 +/-0.20 1000 425 1050x35x1.5 1PC 1 SV-100KD 46758223 36.51 SGD
In stock
60 +/-0.20 600 181 640x30x1.2 1PC 1 SV-60KD 46758205 -
Discontinued
[x]
30 +/-0.15 300 65 335x25x1 1PC 1 SV-30KD 46758187 -
Discontinued
[x]
15 +/-0.15 150 10 175x15x0.5 1PC 1 SV-15KD 46758162 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
Measurement of woodworking processing etc.
5
From Japan
On 2017-01-14 23:35:09
Until now, the longest was a tape measure, the short one was using a deposit, but after obtaining this it became a necessity item. Both length, width and thickness were easy to use and just fine, and the reliability of measurement was also improved.
This review is about item#46758223.
Wood work
3
From Japan
On 2016-10-26 23:22:21
It is thin and very easy to handle. Memory is easy to see.
This review is about item#46758162.
Paper cutting for large format printing
5
From Japan
On 2016-07-26 17:05:54
Favorable graduation is easier to see than I thought. It is comfortable without misreading fine dimensions.
This review is about item#46758223.
Measured at peep level at machine installation
5
From Japan
On 2015-10-22 23:31:43
Misunderstanding disappeared as I looked at peeping level when installing the machine
This review is about item#46758187.
To use normally
2
From Japan
On 2014-11-05 19:54:55
I think it is a wasteful situation. · Scales and numerical paint are reflected on light · For work that does not require precision of ± 0.4 with graduation width of 5 mm (10 mm) unit scale, the stair type graduation which is quite convenient is , It is easy to distinguish enormously when bad eyes and eyes are out of focus. Also, the points are more visible. The place of the eyes is wonderful, a waste · · ·
This review is about item#46758223.
As a ruler
4
From Japan
On 2014-11-03 13:23:52
Easy to use
This review is about item#46758162.
Used for metal processing
5
From Japan
On 2014-07-30 13:14:24
There is a memory on both sides, and it is best for me that there is no 0.5 mm place and every 1 mm unit.
This review is about item#46758162.
Accessory cut
5
From Japan
On 2014-04-07 09:58:34
Very easy to see the memory work can be done smoothly.
This review is about item#46758162.
Hobby woodworking
5
From Japan
On 2013-12-12 10:28:03
Memory is very useful and easy to see.
This review is about item#46758162.
Confirm dimensions
1
From Japan
On 2013-02-26 05:19:14
It is easy to see as expected.
This review is about item#46758162.

Related Products