Buy more than* S$200* and get FREE SHIPPING

Electric Works Knife

4.50 (2)
Blade Length (mm)
80
Specification
Folding, with lock
...see all
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 195 (Blade) Stainless   1PC 1 MDX-01 46772512 43.72 SGD
In stock
140 215 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDX-03 46772521 40.11 SGD
Shipped after 2017-07-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Power wiring work
5
From Japan
On 2017-05-09 16:22:45
Although it seems to be a high-precision standard product, the corner treatment of the metal part is slightly sweeter. Feeling incompatibility when it is bare hands, it is not bad as it will touch you up yourself and will be familiar with your hands. I think that it is suitable for price.
This review is about item#46772521.
Peeling of electric wire
4
From Japan
On 2013-12-23 11:45:28
My hands hurt when I grasp the handle because the handgrip is not chamfered. Because it is an expensive stainless knife, I think that it will be a better product if you can care about the final finishing part. It does not directly affect quality, but the top of the package of goods was torn. I do not know whether degradation is a cause or a problem at transportation.
This review is about item#46772512.

Related Products