Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Brake Bleeder Tank

3.67 (6)
Tank Capacity (L)
1
Dimensions (Width W x Height H) (mm)
115 x 280 (body), 115 x 175 (tank)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 46758993 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Brake fluid exchange
5
From Japan
On 2016-04-22 18:50:42
Although it was the cheapest, is normally quality goods.
This review is about item#46758993.
Air bleeding at the time of vehicle inspection
2
From Japan
On 2014-10-11 11:53:01
Bottle portion is too large.
This review is about item#46758993.
Car maintenance
5
From Japan
On 2014-09-10 13:25:35
It is also not enough to use the difference between the expensive ones
This review is about item#46758993.
Bleed the brake
2
From Japan
On 2014-07-16 13:29:46
Since the use also in two-wheel, I think that good if there is a thing of the capacity of about half.
This review is about item#46758993.
Car maintenance
4
From Japan
On 2013-08-08 21:50:17
Is the best little more bottle is that it is slim.
This review is about item#46758993.
Replacement of brake oil
4
From Japan
On 2013-03-22 18:14:20
So we have a car repair shop we use frequently. To price in comparison with other manufacturers of the product is less than or equal to a half, it has used without change in any way. But there is a flame to move firmly and other than the cock is bad, but you also feel like soften while you are using.
This review is about item#46758993.

Related Products