Buy more than* S$200* and get FREE SHIPPING

Flexible Brake Bleeder Tank

4.44 (9)
Hose Length (mm)
300
Tank Capacity (L)
1
Dimensions (Width W x Height H) (mm)
105 x 545 (body), 105 x 180 (tank)
Accessories
Nozzle, fasteners
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 46759011 129.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Replenish brake oil
5
From Japan
On 2017-09-02 15:49:05
I used it about 5 times. It is very easy to pour in arbitrary. Great.
This review is about item#46759011.
Brake fluid exchange
5
From Japan
On 2017-05-06 08:29:54
I have not used it yet but I was looking for this kind so it was nice to get it in advance
This review is about item#46759011.
When replacing fluid
5
From Japan
On 2016-11-14 16:32:56
It can be used without problems. It is a feeling that it is not inferior to the manufacturer. I think this quality is a bargain at this price!
This review is about item#46759011.
Fluid exchange
3
From Japan
On 2015-08-01 19:20:31
I bought it because it is less expensive than a famous maker item. I can not say anything because I have not used it yet after purchase · · · Maybe it will be okay · · ·
This review is about item#46759011.
Brake oil change
4
From Japan
On 2015-05-08 19:01:49
There is a possibility of price, too, buying, packing of the cap is not so good, a bit of oil comes in, the feeling of use is almost satisfactory, but I think there is room for improvement such as mounting hardware.
This review is about item#46759011.
Maintenance plant
4
From Japan
On 2014-09-20 18:10:12
Try using it for Honda Akti and there is a difficulty in the angle of the end nozzle. But there is no bad impression It seems good to devise
This review is about item#46759011.
One BOX and truck air vent
5
From Japan
On 2014-07-24 16:03:49
If it is ordinary thing, it becomes oblique and oil can not refuel well, but if you use it you can make work easier
This review is about item#46759011.
Brake oil change
5
From Japan
On 2013-07-13 12:31:41
The price is also cheap and it is a very good product without problem.
This review is about item#46759011.
Change brake oil
4
From Japan
On 2013-03-22 18:21:07
We are using it frequently as we have an automobile maintenance factory. Although the price was less than half compared with products of other manufacturers, I think that the feeling of use does not change. Although the cook is hard, there are a few difficulties.
This review is about item#46759011.

Related Products