Buy more than* S$200* and get FREE SHIPPING

Global Saw Blade

4.20 (10)
Purpose
Wood, plastic, aluminum, iron
Hole Diameter (mm)
20
Blade Shape
CB
Compatible Power Tool
Dust collectors, dust circular saw, circular saw
...see all
Product Options
ADD TO CART
Maximum Using Revolving Speed (min-1) Outer Diameter (mm) Blade Thickness (mm) Body Thickness (mm) Weight (g) Number of Gears 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Using Revolving Speed (min-1) Outer Diameter (mm) Blade Thickness (mm) Body Thickness (mm) Weight (g) Number of Gears 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6000 147 1.5 1.0 - 52 2-1671 409-6096 1Sheet 1 ARB-147 46759063 34.28 SGD
In stock
6000 135 1.4 1 - 48 - - 1Sheet 1 ARB-135 46759054 39.53 SGD
In stock
9600 125 1.5 1 90 40 2-1671 409-6088 1Sheet 1 ARB-125 46759045 28.32 SGD
In stock
6000 165 1.5 1 220 56 2-1671 409-6100 1Sheet 1 ARB-165 46759072 34.28 SGD
In stock
5500 190 1.5 1 - 56 2-1671 409-6118 1Sheet 1 ARB-190 46759081 34.28 SGD
In stock
13000 100 1.2 0.7 70 32 - - 1Sheet 1 ARB-100 46759036 28.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Cutting of plywood
5
From Japan
On 2016-10-30 22:24:37
I think that the cheap price is still fairly that can be used to some extent universal does not use only in plywood.
This review is about item#46759081.
Carpenter's tool
5
From Japan
On 2016-08-17 21:21:55
It is very convenient to use!
This review is about item#46759063.
Branch off, such as
5
From Japan
On 2016-06-09 19:10:41
You cut well
This review is about item#46759036.
Cutting of the flexible board
2
From Japan
On 2016-04-04 18:08:29
Sharpness in was cut a few pieces of 8mm flexible board is now bad.
This review is about item#46759081.
Cutting carpentry of wood
5
From Japan
On 2016-02-09 18:27:38
I think that it is easy blade also use well sharpness. I also try to use the next time.
This review is about item#46759045.
For general wooden building work
4
From Japan
On 2015-09-13 11:29:38
You are using the plaster for the collection Chirimaru saw. Because previously had used a very thin ones, cut the I was happy with a clean, but not easily be cut with a thin veneer when you build your own guide, I tried to change this time in this thickness. Cut is, will remain with the little paper flaky, we are generally happy because the deflection of the tooth is not. The remaining paper has dropped by rubbing a quick with sandpaper.
This review is about item#46759036.
Use at a fixed pedestal.
5
From Japan
On 2015-08-26 18:51:56
Well it is the satisfaction off. Hole in the center was good if a little larger.
This review is about item#46759081.
Dismantling
5
From Japan
On 2014-12-17 15:36:50
Maximum and can be shortened easily cleavable a time to cut Köthen
This review is about item#46759081.
Veneer and thin steel sheet other
1
From Japan
On 2014-12-15 20:23:34
Buy did that say that universal blade! Fitted with a blade of new at the site will receive an item was 6 feet cut a thin steel plate Immediately 9 is a state minimum that can not be dressing that flew chip
This review is about item#46759054.
In a variety of construction work
5
From Japan
On 2013-03-01 16:34:25
Attached to the rechargeable circular saw, it cuts at all from aluminum such as PVC wood this one. It has helped greatly if there is no one by one changing time the saw blade. The cutting has been used without any problems.
This review is about item#46759072.

Related Products