Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waste Paper, Roll Type

4.12 (40)
Core Diameter (mm)
75
Sheet Size (mm)
250 x 300 (1 per sheet)
Number of Sheets
(Sheet) 750
Overall Length (m)
225
Color
White
Weight (kg)
3.1
Thickness (mm)
0.3
Material
Pulp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 - 46759097 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 5
3 star 5
2 star 4
1 star 2
Review Rating: 4.12
40 Customer Reviews
The reviews are automatic translation.
During cleaning work
5
From Japan
On 2018-06-10 15:50:04
Although it is an ordinary wiping paper, it was not bad to try a lot.
This review is about item#46759097.
During machine maintenance
5
From Japan
On 2018-05-28 14:47:23
Because it is a roll type, I use it by hooking. It is extremely easy to use and repeat.
This review is about item#46759097.
Wipe off grease and place it in a large amount of consumption
3
From Japan
On 2018-05-16 15:34:46
Because it cuts with the size that you want to use, the perforation becomes an obstacle and it interferes. If it gets caught in burrs of metal etc, it easily breaks and fiber is attached. There is a need to use properly at the right place.
Car maintenance
1
From Japan
On 2018-05-02 13:31:52
Anyway, it is weak, it turns out to be quickly becoming useless I think that there is no problem if it is light maintenance such as oil change, but I think it needs to be a little stronger It may be weaker than the kitchen paper
For motorcycles, car maintenance
2
From Japan
On 2018-04-06 19:17:02
Easy to be torn, perforations are not very useful.
This review is about item#46759097.
Maintenance of machinery
5
From Japan
On 2017-12-06 14:50:10
It is used for machine maintenance and wiping after washing. I think that it is easy to use as a function, because it is cheap but has sufficient thickness and water absorption. I've purchased it many times so far. However, the perforation is weak, and there are many times when it can not cut out well. I think that it is okay to increase the perforation slightly. Also, if you sell a slightly thinner type, I think that you can use it according to the purpose.
This review is about item#46759097.
Mechanical system repair, assembly
5
From Japan
On 2017-10-22 16:17:31
It is good to use it cheaply and without fuss. It is a classic and repeat. I will not use it until the subscription but I often use it, so it would be appreciated if the user with a good repeat rate would be able to set the corresponding price.
This review is about item#46759097.
Washing and wiping of painting tools
5
From Japan
On 2017-08-18 20:13:33
It is repeat purchase. I am satisfied because it is cheap and strong.
This review is about item#46759097.
For cleaning
5
From Japan
On 2017-08-16 15:43:27
It is easy to take out with a roll type, it is handy because the size and thickness of one piece are just right. Cost performance is also satisfied well. I will repeat.
This review is about item#46759097.
When painting work
5
From Japan
On 2017-07-15 15:26:52
I am using it when painting the model of the experiment. I am handy because it is unexpectedly strong.
This review is about item#46759097.

Related Products