Buy more than* S$200* and get FREE SHIPPING

Waste Paper Roll Type Stand

4.00 (2)
Storage Dimension (m)
1270x430x90
Dimensions (Width W x Height H) (mm)
380x1240
Shaft Diameter (phi mm)
28
Color
Blue
Weight (kg)
4.8
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 46759106 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Oil exchange etc.
3
From Japan
On 2013-10-10 22:30:35
Quality problems Nante despite rust was backordered is out Ali, an improvement!
This review is about item#46759106.
Paper stand
5
From Japan
On 2013-07-14 10:43:48
Purchased because it was cheaper than other items. It is not a thing to purchase a number, but it is better if there is a kind in color.
This review is about item#46759106.

Related Products