Buy more than* S$200* and get FREE SHIPPING

Paper Wiper

4.64 (39)
Sheet Dimensions (mm)
300x330
Thickness (mm)
0.4
...see all>
Product Options
ADD TO CART
Weight (g) Color Material Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Material Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
396 (pack) White Pulp + polypropylene 150 x 165 (4 fold when tree) 4 star fold 1Pack(50Sheet) 1 - 46759824 8.99 SGD
In stock
- - - - - 1box(50sheet x 20pack) 1 - 16334772 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 8
3 star 3
2 star 0
1 star 0
Review Rating: 4.64
39 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-20 17:09:40
It is very good because it absorbs oil well and can not be torn immediately. When used in conjunction with parts cleaner, efficiency increases.
This review is about item#46759824.
Machine washing
5
From Japan
On 2017-10-15 19:51:37
Very good to wipe off dirt. Especially it can be wiped clean, so it will be saved. Very good as it can be cheaper than using waste.
This review is about item#46759824.
Maintenance of motorcycle and car wash
3
From Japan
On 2017-09-18 14:50:32
The overall texture was harder than I expected. It was a little more fluffy and I wanted to use the body for wiping.
This review is about item#46759824.
When wiping the printing plate
5
From Japan
On 2017-08-24 15:46:33
This wipe can be used without breaking even if wiping ink attached to squeegee or doctor. It is very useful.
This review is about item#16334772.
For ski waxing
4
From Japan
On 2017-06-22 20:21:07
It is durable so it will last without breaking even if it is used for ironing wax.
This review is about item#46759824.
Automobile maintenance, grease wiping etc.
5
From Japan
On 2017-06-14 16:20:03
Compared to cheap ones, it is hard to become ragged and usability is good. As expected it will not go as far as cloth, depending on the application, it is enough.
This review is about item#46759824.
Fill liquid
5
From Japan
On 2017-06-03 12:19:26
With solid paper, you can really use it as a cloth sensation. I thought it was a try but I can use it enough!
This review is about item#46759824.
Wipe the bike
5
From Japan
On 2017-04-30 20:36:25
I used a bike wax to wipe the bike cowl. Since it can not be torn but really thrown away without being hesitant to be usable with cloth feeling, I think that it will be useful for wiping other than bike.
This review is about item#46759824.
Computer cleaning
5
From Japan
On 2017-04-27 00:56:53
First of all, thick and sturdy, we scrub alcohol and wipe personal computer, but if it is thin paper wear, it was fluffy, this is fine at all. I also wipe the keyboard surface cleanly. Working speed has increased very much. I absolutely will purchase as well.
This review is about item#46759824.
For cleaning personal belongings
5
From Japan
On 2017-04-26 16:11:02
Besides oil wiping around machinery, it is useful for small oil wiping around daily necessities kitchen. Well, it certainly can not be said as a sense of cloth, but how is it?
This review is about item#46759824.

Related Products