Buy more than* S$200* and get FREE SHIPPING

Umbrella Stand

4.67 (3)
Frame Thickness (mm)
phi19.1
Type
Folding
Color
(Frame) Brown, (saucer) Black
Material
(Frame Kasa-waku) steel 紛体 painting, (saucer) resin molding
...see all>
Product Options
ADD TO CART
Water Catcher Unit Dimensions (Width x Depth x Height)(cm) Number of Storage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water Catcher Unit Dimensions (Width x Depth x Height)(cm) Number of Storage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width 220 x depth 290 (mm) 305x325x510 Packable 18 This usually umbrella 1PC 1 P-9(BR) 46759833 51.99 SGD
In stock
Width 435 x depth 290 (mm) 515x325x510 Packable thirty usually umbrella 1PC 1 P-15(BR) 46759842 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Learning cram school rainy day
5
From Japan
On 2016-12-04 09:56:56
The point where folding is possible is very convenient. Since it is not used on sunny days, you do not have to worry about places where you do.
This review is about item#46759842.
For visitors
4
From Japan
On 2016-07-22 11:57:05
As for price it is not too cheap but matched with the interior of the building but there is no problem but only one point, the plastic part of the feet is easy to break and care must be taken not to give a shock when storing or moving the place I have to put on
This review is about item#46759842.
For meeting room entrance
5
From Japan
On 2015-05-09 17:41:16
Since it does not rain yet after purchase evaluation is satisfied that folding, storage is possible. At this price, it is wonderful.
This review is about item#46759833.

Related Products