Buy more than* S$200* and get FREE SHIPPING

Aspire Packaging Tape

4.00 (1)
Material (surface)
Nylon
Material (reverse side)
Polypropylene
Length (m)
22.5
Color
Black
...see all
Product Options
ADD TO CART
Thickness (mm) Operating Temperature Range (deg C) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Operating Temperature Range (deg C) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- -10 to 70 19.1 1Roll 1 ASPT-T3425R-BK 46762091 45.96 SGD
In stock
0.9 -10 - 70 9.5 1Roll 1 ASPT-T1225R-BK 46762107 32.31 SGD
Shipped after 2017-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Unity
4
From Japan
On 2016-09-06 09:44:38
Easy winding because it is thin, but it was good and durable likely
This review is about item#46762091.

Related Products