Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Aluminum Flashlight

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Waterproof Protection Grade
(Rainproof) IPX3, (Rainproof) IPX3
Illumination Angle
About 50 deg (range of the brightest light of the center), (Range of the brightest light in the center) about 50 degree
Body Dimensions (Diameter x Length)(mm)
Diameter 29x total length 152 (maximum value), Diameter 29x total length 152 (maximum value)
Lighting Time
About 7 hours 30min * It depends on the performance of the battery, It depends on the performance of the 30 minutes The battery about 7 hours
Brightness (lx)
Illuminance about 80 * Distance 1m / center point illumination / battery initial time, About 80 distance 1m center point illumination and batteries during initial illuminance
Batteries
AA alkaline battery x2 This (sold separately), X2 AA alkaline batteries (sold separately)
Light Source
White LEDx1 lights, LEDx1 white lights
Total Luminous Flux (Lm)
90
Weight (g)
About 134 (excluding batteries), (Excluding battery) about 134
Accessories
Hand Strap, Hand Strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DOP-EP102 46783195 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is scheduled to be used as a reserve for disaster prevention
5
From Japan
On 2013-03-11 11:49:42
It was lighter than before and I felt the brightness increased. I have not used it continuously yet, but I would like to purchase some as a reserve for disaster prevention.
This review is about item#46783195.

Related Products