Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel 305

Purpose
General steel (pipe angle section steel)
Compatible Materials
General steel (pipe round bar steel angle form)
Reinforcement Net
Piece
Bond
BF1
Outer Diameter (phi mm)
305
Maximum Operating Speed (m/s [m/min])
72[4300]
Product Type
Ax36 R BF1 (1 piece of reinforcement)
Hardness
R
Maximum Rotation Speed (min-1[r. p.m])
[4488]
Hole Diameter (phi mm)
25.4
Abrasive Material
A
Grain Size
36
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 MT305 66848257 42.99 SGD
In stock
ADD TO CART

Related Products