Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glossy Labels

4.83 (6)
Caution
Not removable type. Not available to use it except for ink jet printers. Not supported for pigment ink.
Purpose
For address, display, classification, management, and name labels, etc.
Basis Weight (g/m2)
165
Size
A4
Thickness (mm)
0.18 (0.12 only label)
...see all>
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Paper Quality Compatible Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Paper Quality Compatible Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 face 83.8x42.3 Glossypaper Inkjet printer (dye) only - 1Bag(10Sheet) 1 CJK861S 46764277 10.99 SGD
In stock
35 face 40x40 Glossy paper Inkjet printer (dye) dedicated - 1Bag(10Sheet) 1 CJK3030S 46764392 10.99 SGD
Shipped after 2018-06-21
30 face 53.3x25.4 Glossy paper Inkjet printer (dye) dedicated - 1Bag(10Sheet) 1 CJK900S 46764304 10.99 SGD
In stock
24 face 66x33.9 Glossy paper Inkjet printer (dye) dedicated Edge is blank 1Bag(10Sheet) 1 CJK3008S 46764331 10.99 SGD
In stock
24 face Diameter 40 Glossy paper Inkjet printer (dye) dedicated Round 1Bag(10Sheet) 1 CJK3019S 46764356 10.99 SGD
In stock
10 face 86.4x50.8 Glossy paper Inkjet printer (dye) dedicated Edge is blank 1Bag(10Sheet) 1 CJK3004S 46764322 10.99 SGD
In stock
21 face 70x42.4 Glossy paper Inkjet printer (dye) dedicated - 1Bag(10Sheet) 1 CJK3029S 46764383 10.99 SGD
In stock
65 face 38.1x21.2 Glossy paper Inkjet printer (dye) dedicated - 1Bag(10Sheet) 1 CJK3011S 46764347 10.99 SGD
In stock
12 face Diameter 60 Glossy paper Inkjet printer (dye) dedicated Round (large) 1Bag(10Sheet) 1 CJK3020S 46764365 10.99 SGD
Shipped after 2018-06-21
60 face 36x12 Glossy paper Inkjet printer (dye) dedicated - 1Bag(10Sheet) 1 CJK902S 46764313 10.99 SGD
In stock
36 face 45.7x25.4 Glossy paper Inkjet printer (dye) dedicated - 1Bag(10Sheet) 1 CJK871S 46764295 10.99 SGD
In stock
Uncut 210x297 Glossypaper Inkjet printer (dye) only - 1Bag(10Sheet) 1 CJK862S 46764286 10.99 SGD
In stock
40 face 40x20 Glossypaper Inkjet printer (dye) only Ellipse 1Bag(10Sheet) 1 CJK3021S 46764374 10.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For product display
5
From Japan
On 2018-05-30 11:23:38
There is a template, it is very easy to use. I have firm paper and I have been repeating it many times.
This review is about item#46764304.
Labeling on product bags
4
From Japan
On 2017-12-16 15:18:19
Paper thickness, gloss feeling, color reproducibility as a package is no problem. It becomes a finished print like a general printed matter which is a coated paper base. It is somewhat difficult for a single unit price to be high.
This review is about item#46764286.
Paste in the distribution catalog
5
From Japan
On 2017-07-14 08:49:10
I print the company name and pasted it in the catalog. Since I am solid, I would like to continue using it in the future.
This review is about item#46764322.
Jam bottle label
5
From Japan
On 2016-10-09 23:17:39
It is satisfactory because it is resistant to moisture and moisture. I think that the price is also cheap.
This review is about item#46764383.
I use it for my hobbies.
5
From Japan
On 2016-03-16 16:13:58
There are no improvement points, but I am pleased that you get cheaper than any shop.
This review is about item#46764322.
Store management · equipment
5
From Japan
On 2015-02-18 16:23:53
We become indebted to. Although I searched various mail-order sites, there are few places to deal with, "Monotaro" here is the lowest price even from the commodity price, even though I thought of freight. Because it is a consumable item, it is very helpful. In the future, thank you.
This review is about item#46764374.

Related Products