Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Matte Labels

5.00 (1)
Caution
Not removable type. Not available to use it except for ink jet printers.
Purpose
For address, display, classification, management, and name labels, etc.
Basis Weight (g/m2)
160
Paper Quality
Matte paper
Size
A4
Thickness (mm)
0.19 (0.13 only label)
...see all>
Product Options
ADD TO CART
Specification Surface Mounting Lanel Size (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Surface Mounting Lanel Size (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Round 24 face Diameter 40 Ink-jet printer (pigment-dye) dedicated 1Bag(20Sheet) 1 CJM3019S 46764487 13.99 SGD
Shipped after 2018-06-25
- Uncut 210x297 Image Sensor: 1/3.2 type CMOS 1Bag(20Sheet) 1 CJM862S 46764417 15.99 SGD
Shipped after 2018-06-25
- 60 face 36x12 Ink-jet printer (pigment-dye) dedicated 1Bag(20Sheet) 1 CJM902S 46764435 13.99 SGD
Shipped after 2018-06-25
- 36 face 45.7x25.4 Ink-jet printer (pigment-dye) dedicated 1Bag(20Sheet) 1 CJM871S 46764426 13.99 SGD
Shipped after 2018-06-25
Round (large) 12 face Diameter 60 Ink-jet printer (pigment-dye) dedicated 1Bag(20Sheet) 1 CJM3020S 46764496 13.99 SGD
Shipped after 2018-06-25
- 12 face 83.8x42.3 Ink-jet printer (pigment-dye) dedicated 1Bag(20Sheet) 1 CJM861S 46764401 13.99 SGD
Shipped after 2018-06-25
- 65 face 38.1x21.2 Ink-jet printer (pigment-dye) dedicated 1Bag(20Sheet) 1 CJM3011S 46764471 13.99 SGD
Shipped after 2018-06-25
- 21 face 70x42.4 Ink-jet printer (pigment-dye) dedicated 1Bag(20Sheet) 1 CJM3029S 46764505 13.99 SGD
Shipped after 2018-06-25
Edge is blank 24 face 66x33.9 Ink-jet printer (pigment-dye) dedicated 1Bag(20Sheet) 1 CJM3008S 46764462 13.99 SGD
Shipped after 2018-06-25
- 35 face 40x40 Ink-jet printer (pigment-dye) dedicated 1Bag(20Sheet) 1 CJM3030S 46764514 13.99 SGD
Shipped after 2018-06-25
Edge is blank 10 face 86.4x50.8 Ink-jet printer (pigment-dye) dedicated 1Bag(20Sheet) 1 CJM3004S 46764453 13.99 SGD
Shipped after 2018-06-25
Edge is blank 12 face 86.4x42.3 Ink-jet printer (pigment-dye) dedicated 1Bag(20Sheet) 1 CJM3001S 46764444 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Labeled color sample of spectral spectrum
5
From Japan
On 2016-05-23 14:58:49
Color swatches of color samples are good, size is also appropriate.
This review is about item#46764435.

Related Products