Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waterproof Labels

5.00 (1)
Caution
For indoor labels. Do not use it outdoor and at the place under direct sunlight. Not available except for ink jet printers. Not supported to pigment ink. Though it is used removable type glue, it is hard to remove it and it remain glue on adherent surface in rare cases.
Purpose
For accessory in kitchen and bathroom, for notice.
Paper Quality
White film
Size
A4
Thickness (mm)
0.28 (0.10 only label)
...see all>
Product Options
ADD TO CART
Specification Surface Mounting Lanel Size (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Surface Mounting Lanel Size (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Uncut 210x297 Inkjet printer (dye) only 1Bag(5Sheet) 1 CJH862S 46764532 -
Discontinued
[x]
- 12 face 83.8x42.3 Inkjet printer (dye) dedicated 1Bag(5Sheet) 1 CJH861S 46764523 -
Discontinued
[x]
Round (large) 12 face Diameter 60 Inkjet printer (dye) dedicated 1Bag(5Sheet) 1 CJH3020S 46764584 -
Discontinued
[x]
Ellipse 40 face 40x20 Inkjet printer (dye) dedicated 1Bag(5Sheet) 1 CJH3021S 46764593 -
Discontinued
[x]
- 36 face 45.7x25.4 Inkjet printer (dye) dedicated 1Bag(5Sheet) 1 CJH871S 46764541 -
Discontinued
[x]
- 65 face 38.1x21.2 Inkjet printer (dye) dedicated 1Bag(5Sheet) 1 CJH3011S 46764566 -
Discontinued
[x]
- 60 face 36x12 Inkjet printer (dye) dedicated 1Bag(5Sheet) 1 CJH902S 46764557 -
Discontinued
[x]
- 35 face 40x40 Inkjet printer (dye) dedicated 1Bag(5Sheet) 1 CJH3030S 46764602 -
Discontinued
[x]
Round 24 face Diameter40 Inkjet printer (dye) only 1Bag(5Sheet) 1 CJH3019S 46764575 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a label for sales merchandise
5
From Japan
On 2014-04-21 13:38:10
Since I am using solid paper, I am satisfied that a high-class feeling comes out.
This review is about item#46764575.

Related Products