Buy more than* S$200* and get FREE SHIPPING

Removable Labels

2.50 (2)
Caution
Though it is used removable type glue, it is hard to remove it and it remain glue on adherent surface in rare cases.
Purpose
For classification and management labels, etc.
Basis Weight (g/m2)
153
Size
A4
Thickness (mm)
0.15 (0.08 only label)
...see all>
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Paper Quality Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Paper Quality Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 side (four sides margin) 66x33.9 High-qualitypaper Ink-jet (pigment dye) laser copy 1Bag(20Sheet) 1 OPH3008 46764663 14.99 SGD
Shipped after 2018-05-28
Uncut 210x297 High-qualitypaper Ink-jet (pigment dye) laser copy 1Bag(20Sheet) 1 OPH862 46764627 14.99 SGD
Shipped after 2018-05-28
24 Face (Round) Diameter40 High-qualitypaper Ink-jet (pigment dye) laser copy 1Bag(20Sheet) 1 OPH3019 46764681 14.99 SGD
Shipped after 2018-05-28
Four sides 105x148.5 High-qualitypaper Ink-jet (pigment dye) laser copy 1Bag(20Sheet) 1 OPH3023 46764715 14.99 SGD
Shipped after 2018-05-28
12 face (Marudai) Diameter 60 High-quality paper Inkjet (pigment-dye) laser copy 1Bag(20Sheet) 1 OPH3020 46764697 13.99 SGD
Shipped after 2018-05-31
Six-sided 105x99 High-quality paper Inkjet (pigment-dye) laser copy 1Bag(20Sheet) 1 OPH3024 46764724 15.99 SGD
Shipped after 2018-05-28
Two faces 210x148.5 High-quality paper Inkjet (pigment-dye) laser copy 1Bag(20Sheet) 1 OPH3022 46764706 30.99 SGD
Shipped after 2018-05-31
65 face 38.1x21.2 High-quality paper Inkjet (pigment-dye) laser copy 1Bag(20Sheet) 1 OPH3011 46764672 15.99 SGD
Shipped after 2018-05-31
60 face 36x12 High-quality paper Inkjet (pigment-dye) laser copy 1Bag(20Sheet) 1 OPH902 46764645 14.99 SGD
Shipped after 2018-05-28
36 face 45.7x25.4 High-quality paper Inkjet (pigment-dye) laser copy 1Bag(20Sheet) 1 OPH871 46764636 14.99 SGD
Shipped after 2018-05-28
35 face 40x40 High-quality paper Inkjet (pigment-dye) laser copy 1Bag(20Sheet) 1 OPH3030 46764742 30.99 SGD
Shipped after 2018-05-31
12 face 83.8x42.3 High-quality paper Inkjet (pigment-dye) laser copy 1Bag(20Sheet) 1 OPH861 46764611 14.99 SGD
Shipped after 2018-05-28
8 face (no margin) 105x74.25 High-quality paper Inkjet (pigment-dye) laser copy 1Bag(20Sheet) 1 OPH3026 46764733 14.99 SGD
Shipped after 2018-05-28
10 face (four sides margin) 86.4x50.8 High-quality paper Inkjet (pigment-dye) laser copy 1Bag(20Sheet) 1 OPH3004 46764654 14.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Purchase for tire front and back and left and right landmarks during tire change
3
From Japan
On 2018-03-17 16:19:46
Adhesion was weak and it was peeled off immediately when sticking to the tire and it was not possible to use.
This review is about item#46764611.
Used as the label of dubbed DVD
2
From Japan
On 2014-11-07 00:08:01
I used it as a label for a dubbed DVD, because it was stuck on a hard plastic material, it was too easy to peel off, and I covered it with a cellophane tape from the top. When sticking on paper, it may be reasonable peeling easiness. I have not tried it, so I do not know.
This review is about item#46764627.

Related Products