Buy more than* S$200* and get FREE SHIPPING

A4 Tack Seal

Caution
Not removable type.
Purpose
For classification and management labels, etc.
Compatible Printer
Inkjet (pigment-dye) laser copy thermal transfer
Label Thickness (mm)
0.07
Surface Mounting
Four sides
Basis Weight (g/m2)
115
Lanel Size (mm)
105x148.5
Paper Quality
High-qualitypaper
Size
A4
Thickness (mm)
0.13 (0.07 only label)
Compatible
Ink-jet (pigment dye) laser thermal transfer copy
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(20Sheet) 1 OP3023 46764821 11.94 SGD
In stock
ADD TO CART

Related Products