Buy more than* S$200* and get FREE SHIPPING

Battery Checker, Lithium Supported

4.50 (6)
Measurable Battery
Coin-type lithium battery (manganese dry cell alkaline batteries) single 1 to 5 single form 9V type (coin-type lithium battery) of CR1216, CR1220, CR1616, CR2016, CR2025, CR2032 described no other can measure.watch silver oxide battery air batte
Unit Dimensions (Vetical x Horizontal x Height)(mm)
88x121x24
Storage Temperature Range (degree c)
-20 to 60
Batteries
Coin-type lithium battery (CR2032) x 1
Display
Three stages (lamp lit)
Operating Temperature Range (deg C)
0 to 40
Weight (g)
(Including battery) about 110
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBC-30(W) 46764252 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used to check the status of used batteries
5
From Japan
On 2017-11-10 17:35:36
Thinking that it was easy to judge by myself that it could be confirmed with a bit of anxiety, numbers with only three notice displays. It is a convenient item as it can check various batteries.
This review is about item#46764252.
Electrical construction
5
From Japan
On 2017-06-15 16:18:26
I frequently use dry batteries with portable light fixtures and measuring instruments such as insulation measuring instruments in electrical construction etc. I bought a battery checker that can be measured with any battery this time because it was exchanged without confirming whether it really can not be used I think that it will be cost saving because I checked to see if it can be reused and exchange the batteries. .
This review is about item#46764252.
Battery use check
4
From Japan
On 2017-03-22 14:45:59
It is useful as a check on use of batteries at camp. It was good if there was ON / OFF of the checker itself because there is not to use it fully.
This review is about item#46764252.
Voltage check of in-use battery
3
From Japan
On 2016-11-07 09:34:59
It is easy to operate, and it is preferable to use it easily for anyone. However, if there is a thing that can display the voltage value, it is more preferable.
This review is about item#46764252.
For machine recording equipment inspection
5
From Japan
On 2013-12-28 01:56:17
Confirmation work is easy, compact, can be used for multiple functions.
This review is about item#46764252.
Batteries are necessary to operate any electronic equipment, unless you know the electric capacity, you do not know the amount of batteries mixed up,
5
From Japan
On 2013-10-09 08:37:58
When examining the battery capacity, the tester measures the voltage with no load, when load is applied, the current flows and the voltage drop may occur so that the actual voltage drops and may not be usable. Therefore, when measuring the voltage, connect the load resistance according to the capacity of the battery, measure how much the voltage drops to understand the remaining battery level, in one measuring instrument when used in various places, A few testers are required, the above tester is expensive, it is stupid to purchase a million yen tester to measure the battery at most, what is known even if you buy two if it is about 2,000 yen To be easy to use, to evaluate if you use it as a trusted one, do not know if you try using the performance of each product, do the products of this time put load resistance? Although I do not know, it was easy to measure, it is convenient because it does not need an electrode rod, the display is simple, it is not a consumable item so if there are 3 as well, I will not buy next,
This review is about item#46764252.

Related Products