Buy more than* S$200* and get FREE SHIPPING

Battery Checker

5.00 (4)
Measurable Battery
(Manganese dry cell, alkaline batteries) single 1 to 5 single form 9V type
Unit Dimensions (Vetical x Horizontal x Height)(mm)
95x90x18
Storage Temperature Range (degree c)
-20 to 60
Batteries
Coin-type lithium battery (CR2025) x 2
Display
Three stages (lamp lit)
Operating Temperature Range (deg C)
0 to 40
Weight (g)
(Including battery) about 47
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBC-10(K) 46764261 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When using batteries for electric products
5
From Japan
On 2017-12-13 14:40:47
It is good that you can easily see if there is battery capacity or not. I think that display in three levels is also appropriate. About the price, I think it is reasonable.
This review is about item#46764261.
Used for battery tick
5
From Japan
On 2015-08-31 23:44:10
If it is not known whether it is a new battery it will be saved and there is probably a possibility that we have thrown out things that have not been completely consumed so far, but simple tic can be done in the future. Convenient.
This review is about item#46764261.
Check remaining capacity
5
From Japan
On 2014-07-21 01:53:18
Very convenient to use up to single box type batteries
This review is about item#46764261.
Battery remaining capacity check
5
From Japan
On 2014-05-18 14:56:36
It is easy to understand with easy to understand lamp display.
This review is about item#46764261.

Related Products