Buy more than* S$200* and get FREE SHIPPING

VA Wire Stripper

4.50 (2)
Weight (g)
205
Overall Length (mm)
210
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MVA-2016 46776895 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2015-11-13 23:44:24
Personally, I used wiring as a hobby, but I thought that it was good to have done all with one.
This review is about item#46776895.
I used it for the electrician 's examinations.
4
From Japan
On 2015-07-29 10:55:21
It is a required tool in the test.
This review is about item#46776895.

Related Products