Buy more than* S$200* and get FREE SHIPPING

Monkey Gear Wrench

3.00 (1)
Maximum Opening (mm)
32
Weight (g)
290
Overall Length (mm)
220
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JMR-220 46776904 52.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Boiler Maintenance
3
From Japan
On 2016-04-15 20:44:32
Sturdiness, opening amount, smoothness is the highest rank. However, regrettable that weight is heavy, regrettable although it is more convenient if the neck of the gear wrench side is movable if the head of spanner is so large.
This review is about item#46776904.

Related Products