Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hex Shank Titanium Coated HSS Spiral Step Drill

3.86 (7)
Shank Size (mm)
6.35
Maximum Drilling Depth (mm)
5
Compatible Materials
Thin iron plate, aluminum plate, plastic, wood, etc.
Material
HSS (high speed steel)
...see all>
Product Options
ADD TO CART
Drilling Ability (mm) Number of Steps Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Ability (mm) Number of Steps Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4/6/8/10/12/14/16/18/20/22/24/26 12 93 1PC 1 No.4-26 46765923 -
Discontinued
[x]
4/6/8/10/12/14/16/18/20 9 76 1PC 1 No.4-20 46765914 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Used for drilling by motorcycle, car etc
5
From Japan
On 2017-05-21 20:26:34
It is mainly used for making parts such as plastics and aluminum plates for enlarging the holes. You can attach a hole to the charging drill. It is easy and easy. Be careful as there are times when the hole becomes too wide if you do not care.
This review is about item#46765914.
Deburring after drilling
5
From Japan
On 2016-01-15 16:34:48
It was an affordable price item
This review is about item#46765914.
Drill a hole of a drain hose in an air conditioning slim duct
5
From Japan
On 2014-12-03 13:17:26
I am saved if it is a bit cheaper.
This review is about item#46765923.
I drilled a hole in the channel
1
From Japan
On 2014-09-13 10:40:56
I bought a hole in the channel, when I first used it, the shaft broke. I did not get to work. worst! It is!
This review is about item#46765914.
Metal hole processing
4
From Japan
On 2014-01-27 18:18:36
I think this product is the same, but I think that durability will increase if there is another groove, but if the price goes up it will not come out.
This review is about item#46765923.
Enlarge a small hole
2
From Japan
On 2013-11-11 17:07:17
Although it becomes bigger, it will not be able to cut much with about 10 pieces
This review is about item#46765914.
Installation of car goods
5
From Japan
On 2013-08-08 18:33:15
Easy to use
This review is about item#46765914.

Related Products