Buy more than* S$200* and get FREE SHIPPING

Bright 900 Extreme

5.00 (1)
Purpose
For work that it is easy to clogging like aluminum, lead and plastic, For work that it is easy to clogging like aluminum, lead and plastic
File thickness (mm)
4, 4
Blade Length (mm)
120, 120
Overall Length (mm)
235, 235
...see all>
Product Options
ADD TO CART
Shape TRUSCO Part Number Specification File Part Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape TRUSCO Part Number Specification File Part Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
flat type 431-6304 For single coarse and second. 16 1PC 1 BRHI-EX12 46777017 41.99 SGD
Shipped after 2018-01-31
flat type, Flat 431-6291 Coarse and fine 16, 16 1PC 1 BRHI-EX11 46777001 41.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Model making
5
From Japan
On 2015-02-19 15:12:21
It is used for cutting of plastics and putty and others. Since there is no clogging, it can be used without stress.
This review is about item#46777001.

Related Products