Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File EXTREME

5.00 (1)
Purpose
Standard file. For genetal metals before hardening., Standard file. For genetal metals before hardening.
File thickness (mm)
4, 4
Blade Length (mm)
120, 120
Overall Length (mm)
235, 235
...see all>
Product Options
ADD TO CART
Finishing Material Shape TRUSCO Part Number Specification File Part Width W (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Shape TRUSCO Part Number Specification File Part Width W (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alloy tool steel (SKS-8) flat type, Flat 431-6339 Coarse and fine 16, 16 110, 110 1PC 1 HI-EX11 46777044 13.99 SGD
In stock
- flat type 431-6347 For single coarse and second. 16 - 1PC 1 HI-EX12 46777053 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filing
5
From Japan
On 2016-07-03 21:54:12
It was still convenient to use both sides.
This review is about item#46777044.

Related Products