Buy more than* S$200* and get FREE SHIPPING

File QUICK CUT

4.25 (4)
Purpose
Iron, stainless etc. before hardened., Iron, stainless etc. before hardened.
File thickness (mm)
4, 4
File Part Width W (mm)
16, 16
Blade Length (mm)
120, 120
Overall Length (mm)
235, 235
Shape
flat type, Flat
...see all>
Product Options
ADD TO CART
Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For single coarse and second. 431-6380 1PC 1 QHI-EX12 46777096 21.99 SGD
In stock
Coarse and fine 431-6371 1PC 1 QHI-EX11 46777087 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Metal scraping
5
From Japan
On 2015-10-24 21:02:52
It is very nice because it is very smooth after the sharp edges are shaved well
This review is about item#46777096.
Shaving
4
From Japan
On 2015-07-05 13:58:50
It is sharp when you buy it, but it seems that sharpness falls sooner .... I thought that it would be possible for the stainless steel to be scraped because the object to be processed was SK 5, but I thought that it would be easy to understand if there were hardness standards to be processed.
This review is about item#46777096.
For scraping metal plate
3
From Japan
On 2015-05-21 07:51:45
I have not used it yet, but it looks easy to use. There is reliability as it is made by Tsubosan.
This review is about item#46777096.
Processing of jewelry
5
From Japan
On 2013-06-18 22:47:26
We mainly use it for processing of platinum. Since it can be cut very smoothly, delicate modeling can now be done easily. The cheap goods less than half price used on caprice are moon and turtle. Also, the feel of grip is unexpected, very easy to hold.
This review is about item#46777087.

Related Products