Buy more than* S$200* and get FREE SHIPPING

Magnetic Catch Plate

5.00 (1)
Caution
Dual type of 5mm and 6mm. With 2 packings for 5mm and 6mm. Thicker one is for 5mm, thinner one is for 6mm.
Purpose
The seat for the magnet catch of glass door.
...see all>
Product Options
ADD TO CART
Size (mm) Material (packing) Finishing Material Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Material (packing) Finishing Material Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 x 60 Sponge rubber HG(#600) Stainless (SUS430) Sponge rubber packing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 71219 46777875 19.99 SGD
Shipped after 2018-01-24
5 to 6 x 50 Sponge rubber HG(#600) Stainless (SUS430) Sponge rubber packing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 71218 46777866 15.99 SGD
Shipped after 2018-01-24
5 to 6 x 40 Sponge rubber HG(#600) Stainless (SUS430) Sponge rubber packing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 71217 46777857 14.99 SGD
Shipped after 2018-01-24
5 to 6 x 40 Sponge rubber Hon-kin Stainless (SUS430) Sponge rubber packing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 71214 46777823 -
Discontinued
[x]
5 to 6 x 50 Sponge rubber Hon-kin Stainless (SUS430) Sponge rubber packing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 71215 46777832 -
Discontinued
[x]
8 x 60 Sponge rubber Hon-kin Stainless (SUS430) Sponge rubber packing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 71216 46777841 -
Discontinued
[x]
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 71208 46777762 -
Discontinued
[x]
5 to 6 x 50 Sponge rubber #400 Stainless (SUS430) Sponge rubber packing   1PC 1 71209 46777771 4.99 SGD
In stock
5 to 6 x 40 Sponge rubber HL Stainless (SUS430) Sponge rubber packing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 71211 46777796 11.99 SGD
Shipped after 2018-01-24
5 to 6 x 50 Sponge rubber HL Stainless (SUS430) Sponge rubber packing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 71212 46777805 8.99 SGD
Shipped after 2018-01-24
8 x 60 Sponge rubber HL Stainless (SUS430) Sponge rubber packing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 71213 46777814 9.99 SGD
Shipped after 2018-01-24
8 x 60 Sponge rubber #400 Stainless (SUS430) Sponge rubber packing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 71210 46777787 8.99 SGD
Shipped after 2018-01-24
5 to 6 x 40 Sponge rubber #400 Stainless (SUS430) Sponge rubber packing   1PC 1 71208 45556953 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For opening and closing outdoor doors
5
From Japan
On 2017-02-19 20:28:05
As the doors of outdoor souvenirs became stupid and could not open or close, purchased along with a magnet catch for first aid measures. I did not use it on the TV stand, so packing was left over. It is fixed to the border of the door with double-sided tape. For now, there is no particular problem and I can use it as expected.
This review is about item#46777787.

Related Products